Shop All Portable Device Chargers
Cat
USB Car Charger, Charges Up To 2 Devices
Mfr # CAT-CLA-ACL
Zoro # G7650848
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Output Connectors 2
- Cable Length 6 ft.
- Includes Cable Organizer, Yellow Silicone Port Cap
- Charges Up To (2) Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CAT-CLA-ACL
- Zoro # G7650848
- UPC # 767322197435
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 6 ft. |
Details
Item | USB Car Charger |
Color | Black |
Number of Output Connectors | 2 |
Includes | Cable Organizer, Yellow Silicone Port Cap |
Charges Up To | (2) Devices |
Power Requirement | 5V AC |
For Use With | Lightning(R) Powered Devices |
Description
USB Car Charger, Power Requirement 5V AC, Number of Output Connectors 2, Color Black, For Use With Lightning(R) Powered Devices, Includes Cable Organizer, Yellow Silicone Port Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price 00801-0638 Power Wheel Battery (00801-0638 POWER WHEEL BATTERY FISHER PRICE)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- BATTERY CLERK AJC® Kung Long WP3-12 Sealed Lead Acid - AGM - VRLA Battery (KUNG LONG-WP3-12)
- ANTAIRA 5-Port 10/100TX Slim Industrial Ethernet Switch (LNX-500A)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-DC2USB-BLK)
- CAT Portable Power Charger, 8" Cable Length (CUPBBLYE00G0A0)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-DC3USB-BLK)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-M)
- CAT USB Wall Outlet Charger, Black (CAT-AC2USB-BLK)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-CLA-M)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Window Mount, Black and Silver (MPQ5WD-XTSP)
- Cat Portable Device Chargers