Shop All USB Cables
Cat
USB Cable, 2.0 Specification, 10 ft. L, Blk, Connector Type: A Male to B Micro Male
Mfr # CAT-USB-M
Zoro # G7646289
original price:
$20.99
4% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Connector Type A Male to B Micro Male
- USB Specification 2.0
- Color Black
- For Use With Micro USB Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CAT-USB-M
- Zoro # G7646289
- UPC # 767322197497
- Country of Origin Multiple
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Item | Reinforced USB Cable |
Connector Type | A Male to B Micro Male |
USB Specification | 2.0 |
Color | Black |
For Use With | Micro USB Devices |
End 1 Connection Type | Type A |
End 2 Connection Type | Micro B |
Features | Dual-Ended Advanced Strain Relief, RF Shield for Faster Sync with Less Interference, Ultra-Rugged Reflective Cabling |
Includes | Micro USB Cable |
Product Type | Reinforced USB Cable |
End 2 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Jacket Material | PVC |
End 1 Number of Connections | 1 |
Description
Reinforced USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to B Micro Male, Dual-Ended Advanced Strain Relief, RF Shield for Faster Sync with Less Interference, Ultra-Rugged Reflective Cabling, For Use With Micro USB Devices, Not Applicable Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Telephone, Analog, Desk, Silver/Black, 95db (HT20)
- MONOPRICE Universal Soundbar Bracket with Adjustable Arms Fits Displays 23" (39489)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring CB22-12, CB-22-12 - 2 Pack (ML22-12GELMP2627)
- MONOPRICE Video Splitter, HDMI Male to DVI-D Female X 2 (2521)
- CAT USB Charging Cable (CAT-USBC-USBC)
- CAT USB Charging Cable, 10 ft (CAT-USB-USBC)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk (CAT-USB-ACL)
- TRIPP LITE USB 2.0 Cable, Hi-Speed Extension, M/F, 6ft (U024-006)
- MOBILESPEC Micro USB Charge and Sync Cable, Camo, 1 (MB06615)
- TRIPP LITE CABLE, USB-C TO USB-A, 3', BK (TRPU428003)
- SCOSCHE 18W USB-C FAST WALL CHARGER, HPDC8C8SP (HPDC8C8SP)
- Cat USB Cables