Shop All USB Cables
This Product is Discontinued
Cat
USB Cable, 2.0 Specification, 10 ft. L, Blk (Discontinued)
Mfr # CAT-USB-USBC
Zoro # G7651353
This Product is Discontinued
Key Features
- Cable Length 6 ft
- Connector Type A Male to C Male
- USB Specification 2.0
- Color Black
- Standards Certified Hi-Speed USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat
- MFR # CAT-USB-USBC
- Zoro # G7651353
- UPC # 767322197510
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 10 ft |
Details
Item | USB Cable |
Connector Type | A Male to C Male |
USB Specification | 2.0 |
Color | Black |
Standards | Certified Hi-Speed USB |
For Use With | USB-C Devices |
End 1 Connection Type | Type C |
End 2 Connection Type | Type C |
Features | Certified Hi-Speed USB, Dual-Ended Advanced Strain Relief, RF Shield for Faster Sync with Less Interference, Supports USB 2.0 Technology, Sync At Speeds Up to 480 MBPS, Ultra-Rugged Reflective Cabling |
Includes | USB USB Cable |
Product Type | USB Cable |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to C Male, Certified Hi-Speed USB, Dual-Ended Advanced Strain Relief, RF Shield for Faster Sync with Less Interference, Supports USB 2.0 Technology, Sync At Speeds Up to 480 MBPS, Ultra-Rugged Reflective Cabling, For Use With USB-C Devices, Certified Hi-Speed USB Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.