Shop All Portable Device Chargers
This Product is Discontinued
Cat
Universal Car Charger, Black (Discontinued)
Mfr # CUCHBLSI00M0H0
Zoro # G3041083
This Product is Discontinued
Key Features
- Color Black
- Number of Output Connectors 2
- Overall Height 1 in
- Overall Width 1 in
- Cable Length 3 ft. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat
- MFR # CUCHBLSI00M0H0
- Zoro # G3041083
- UPC # 810296023832
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 1 in |
Overall Width | 1 in |
Cable Length | 3 ft. 3" |
Overall Depth | 0.6 in |
Details
Item | USB Car Charger |
Color | Black |
Number of Output Connectors | 2 |
Includes | 32 in Cord with USB Type A To Micro USB Connectors |
Power Requirement | 12V DC |
Input Connector | 12V Automotive |
Output Connection Type | (2) USB 2.0 Type A Female |
Output Voltage | 4.8V DC |
Green Environmental Attribute | Does Not Contain PVC |
Min. Operating Temp. | 32 Degrees F |
Max. Output Current | 2.1 A |
For Use With | USB Powered Devices |
Max. Operating Temp. | 104 Degrees F |
Indicator | No Indicator |
Standards | CE |
Description
USB Car Charger, Power Requirement 12V DC, Number of Output Connectors 2, Color Black, Max. Output Current 2.1 A, Output Voltage 4.8V DC, Input Connector 12V Automotive, Output Connection Type (2) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 1 in, Overall Width 1 in, Overall Depth 0.6 in, Includes 32 in Cord with USB Type A To Micro USB Connectors, Indicator No Indicator, Standards CE, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.