Shop All Work Shirts
Cat
Trademark Short Sleeve Tee, XLT
Mfr # W05324-11790
Zoro # G009799605
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Night Camo
- Material Cotton
- Length 14 in
- Size-Body Type Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # W05324-11790
- Zoro # G009799605
- UPC # 882600741930
- Country of Origin India
- Category Work Shirts
Dimensions
Size | XLT |
Length | 14 in |
Size-Body Type | Tall |
Details
Item | Short Sleeve Tee |
Color | Night Camo |
Material | Cotton |
Description
Trademark Short Sleeve Tee, XLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7 (U4-1428-NA_10x7)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WLC2)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- LIFT SAFETY Lift Safety DAX Brow Pad Suspension Replacement, Grey (HDF-19BP-GY)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, M (UHV856YLW-M)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- CARHARTT Long Sleeve T-Shirt, Black, LT (K126-BLK LRG TLL)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- Cat Workwear and Protective Clothing