Shop All Work Shirts
Cat
Trademark Banner Long Sleeve Tee, 4XL
Mfr # 1510034-11790
Zoro # G009768946
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Night Camo
- Material Cotton
- Length 14 in
- Size-Body Type Reg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 1510034-11790
- Zoro # G009768946
- UPC # 882600736561
- Country of Origin India
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 14 in |
Size-Body Type | Reg |
Details
Item | Long Sleeve Tee |
Color | Night Camo |
Material | Cotton |
Description
Trademark Banner Long Sleeve Tee, 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- US WEIGHT Black Mount, 8 ft, Caution Belt (U2500CAU)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10104254)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Women's Western Boot Steel Work Boot, Brown (GY9980)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-BLK)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG REG)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- Cat Workwear