Tool Bag, Black/Yellow, Polyester
Mfr # 240044
Zoro # G4121272
Key Features
- Color Black/Yellow
- Material Polyester
- Overall Depth 10.75
- Weight 4.257
- Width 16
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 240044
- Zoro # G4121272
- UPC # 28907516288
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 10.75 |
Width | 16 |
Length | 11.5 |
Details
Item | Tool Bag |
Color | Black/Yellow |
Material | Polyester |
Weight | 4.257 |
Description
Features 18 pockets and an open, uncluttered interior space for maximum holding capacity. It's built using premium 1680D Polyester weave for maximum strength, durability and moisture resistance. The reinforced bag bottom resists moisture, sagging, tearing and abrasions. The 9 interior pockets and 9 exterior pockets offer handy storage for the tools, meters and gear you use most often. Load it up and carry it with the reinforced handles or attach the padded shoulder strap for hands-free use. • OVERALL DIMENSIONS: 16 inches (W) x 12 inches (H) x 11 inches (D) • DURABLE: Designed with your comfort in mind and built to meet the endless demands of harsh environments and hard-working pros who earn a living with tools • FUNCTIONAL: Designed for maximum efficiency with 9 interior pockets for secure storage (including a zipper pocket for small parts), 9 deep well exterior pockets (for instant access to tools and gear), a tape measure clip and wide mouth opening for easy tool location and access • STYLISH: You'll love the looks and style of Cat tool bags and backpacks, with an embroidered logo, red zipper pulls, yellow piping and bright yellow interiors • GUARANTEED: You can buy with confidence. Cat tool bags and backpacks are protected by a 100% satisfaction guarantee • COLOR: Black and Yellow with Red Lanyards • MATERIAL: 1680 Denier Polyester Exterior and 600 Denier Polyester Interior
- •Overall Length: 16 inches (W) x 12 inches (H) x 11 inches (D)
- •Designed with your comfort in mind and built to meet the endless demands of harsh environments and hard-working pros who earn a living with tools
- •Designed for maximum efficiency with 9 interior pockets for secure storage (including a zipper pocket for small parts), 9 deep well exterior pockets (for instant access to tools and gear), a tape measure clip and wide mouth opening for easy tool location and access
- •You'll love the looks and style of Cat tool bags and backpacks, with an embroidered logo, red zipper pulls, yellow piping and bright yellow interiors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- CLE-LINE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23460)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150HL)
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- CAT Backpack, Black/Yellow, Polyester (240047)
- CAT 17 Inch Pro Tool Back Pack (240052)
- CAT 13 Inch Wide-Mouth Tool Bag (240042)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- CAT 18 Inch Pro Tool Bag (240051)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 M)
- KLEIN TOOLS Flat Zippered Tool Bags, Natural, Canvas, 0 Pockets (5539NAT)
- Cat Tool Bags, Backpacks & Totes