Shop All Cell Phones
Cat
Smartphone, Unlocked, 5.7" Display, 128 GB
Mfr # CS62PDBBRONUN
Zoro # G705747900
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Memory Size 128 GB
- Infrared Camera - Cell Phone Yes
- Megapixels - Main Camera 12 MP
- Features Dust Proof, Hygienic
- Battery Capacity 4,000 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CS62PDBBRONUN
- Zoro # G705747900
- UPC # 810296025140
- Country of Origin China
- Category Cell Phones
Dimensions
Internal Memory Size | 128 GB |
Display Size - Cell Phone | 5.7 in |
Display Size | 5.7 in |
Details
Item | CAT Rugged Unlocked Smartphone FLIR |
Infrared Camera - Cell Phone | Yes |
Megapixels - Main Camera | 12 MP |
Features | Dust Proof, Hygienic |
Battery Capacity | 4,000 mAh |
Locked - Cell Phone | Unlocked |
Includes | Audio Jack, USB Connector |
Compatible Network Type | GSM |
Sensor - Cell Phone | Accelerometer, Ambient Light, Compass, Proximity |
Network - Cell Phone | 3G, 4G |
Standards | ANSI-C63.19-2011, EU - 2015/863, RE Directive, RoHS Compliant |
Megapixels - Front Camera | 8 MP |
Product Type | SmartPhone |
Resistance Properties | Impact Resistant, Scratch Resistant, Waterproof |
Sensor | Accelerometer, Ambient Light, Compass, Gyroscope, Proximity, Thermal |
Infrared Camera | Yes |
Waterproof | Yes |
Weight | 242 g |
Network | 2G, 3G, 4G (LTE) |
Locked | Unlocked |
Description
CAT Rugged Unlocked Smartphone FLIR, Infrared Camera Yes, Internal Memory Size 128 GB, Network 2G, 3G, 4G (LTE), Resistance Properties Impact Resistant, Scratch Resistant, Waterproof, Sensor Accelerometer, Ambient Light, Compass, Gyroscope, Proximity, Thermal, Waterproof Yes, Battery Capacity 4,000 mAh, Compatible Network Type GSM, Display Size 5.7 in, Features Dust Proof, Hygienic, Includes Audio Jack, USB Connector, Locked Unlocked, Megapixels - Front Camera 8 MP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 6ft (85)
- PYLE Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX (PTA66BT.5)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces DG6-5, CFM6V4.6, ELB-06042, GP645, LCR6V4P (ML4-691813)
- MIGHTY MAX BATTERY YTX24HL-BS Battery Replacement for Arctic Cat 500 T660 Touring 2007 (YTX24HL-BS137)
- Cat Cell Phones