Shop All Cell Phones
Cat
Smartphone, Unlocked, 5.5" Display, 32 GB
Mfr # CS42HDBBRONNN
Zoro # G405747910
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Memory Size 32 GB
- Infrared Camera - Cell Phone No
- Megapixels - Main Camera 13 MP
- Features Anti-Microbial
- Sensor - Cell Phone Accelerometer, Ambient Light, Compass, Proximity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CS42HDBBRONNN
- Zoro # G405747910
- UPC # 810296025188
- Country of Origin China
- Category Cell Phones
Dimensions
Internal Memory Size | 32 GB |
Display Size - Cell Phone | 5.5 in |
Display Size | 5.5 in |
Details
Item | CAT Rugged Unlocked Smartphone |
Infrared Camera - Cell Phone | No |
Megapixels - Main Camera | 13 MP |
Features | Anti-Microbial |
Sensor - Cell Phone | Accelerometer, Ambient Light, Compass, Proximity |
Megapixels - Front Camera | 5 MP |
Standards | ANSI-C63.19-2011 |
Network - Cell Phone | 3G, 4G |
Product Type | SmartPhone |
Locked - Cell Phone | Unlocked |
Battery Capacity | 4,200 mAh |
Compatible Network Type | GSM |
Network | 3G, 4G |
Infrared Camera | No |
Waterproof | Yes |
Weight | 220 g |
Resistance Properties | Waterproof |
Locked | Unlocked |
Sensor | Accelerometer, Ambient Light, Compass, Proximity |
Description
CAT Rugged Unlocked Smartphone, Infrared Camera No, Internal Memory Size 32 GB, Network 3G, 4G, Resistance Properties Waterproof, Sensor Accelerometer, Ambient Light, Compass, Proximity, Waterproof Yes, Battery Capacity 4,200 mAh, Compatible Network Type GSM, Display Size 5.5 in, Features Anti-Microbial, Locked Unlocked, Megapixels - Front Camera 5 MP, Megapixels - Main Camera 13 MP, Product Type SmartPhone, Standards ANSI-C63.19-2011, Weight 220 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Bruno Cub 30 - 2 Pack (ML35-12GELMP2603)
- MAXELL Earphone, Buds, Blue, S (MAX190282)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Yuntong YT-12220 - 2 Pack (ML22-12GELMP2662)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Blue (IVR50447)
- CAT Smartphone, Unlocked, 5.7" Display, 128 GB (CS62PDBBRONUN)
- Cat Cell Phones