Shop All Home & Office Phones
This Product is Discontinued
Cat
Smartphone, UnLocked, 4.7" Display Size (Discontinued)
Mfr # S60LWE
Zoro # G4879469
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Drop Proof, Thermal Imaging
- Internal Memory Size 32 GB
- Megapixels - Front Camera 5
- Battery Capacity 5,000 mAh
- Sensor - Cell Phone Accelerometer, Ambient Light, Compass, Proximity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat
- MFR # S60LWE
- Zoro # G4879469
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Internal Memory Size | 32 GB |
Display Size - Cell Phone | 4.7 in |
Details
Item | Smartphone |
Features | Drop Proof, Thermal Imaging |
Megapixels - Front Camera | 5 |
Battery Capacity | 5,000 mAh |
Sensor - Cell Phone | Accelerometer, Ambient Light, Compass, Proximity |
Talk Time (Minutes) | 1,800 |
Compatible Network Type | GSM |
Standards | MIL-SPEC 810G |
Series | S60 |
Waterproofed | Yes |
Finish | Rugged |
Infrared Camera - Cell Phone | Yes |
Network - Cell Phone | 2G, 3G, 4G (LTE) |
IP Rating | IP68 |
Locked - Cell Phone | Unlocked |
Megapixels - Main Camera | 13 |
Description
Smartphone, Internal Memory Size 32 GB, Battery Capacity 5,000 mAh, Compatible Network Type GSM, Features Drop Proof, Thermal Imaging, Megapixels - Front Camera 5, Megapixels - Main Camera 13, Standards MIL-SPEC 810G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.