Shop All Cases and Totes
This Product is Discontinued
Cat
Smartphone, UnLocked, 4.7" Display Size (Discontinued)
Mfr # CS31SBBNAMUN
Zoro # G4793667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compatible Network Type GSM
- Talk Time (Minutes) 1,800
- Series S31
- IP Rating IP68
- Infrared Camera - Cell Phone No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CS31SBBNAMUN
- Zoro # G4793667
- UPC # 810296024563
- Country of Origin Unknown
- Category Cases and Totes
Dimensions
Display Size - Cell Phone | 4.7 in |
Internal Memory Size | 16 GB |
Details
Item | Smartphone |
Compatible Network Type | GSM |
Talk Time (Minutes) | 1,800 |
Series | S31 |
IP Rating | IP68 |
Infrared Camera - Cell Phone | No |
Megapixels - Main Camera | 8 |
Features | Drop Proof, Long Battery Life |
Network - Cell Phone | 2G, 3G, 4G (LTE) |
Battery Capacity | 4,000 mAh |
Locked - Cell Phone | Unlocked |
Waterproofed | Yes |
Finish | Rugged |
Standards | MIL-SPEC 810G |
Megapixels - Front Camera | 2 |
Sensor - Cell Phone | Accelerometer, Ambient Light, Compass, Proximity |
Description
Smartphone, Internal Memory Size 16 GB, Battery Capacity 4,000 mAh, Compatible Network Type GSM, Features Drop Proof, Long Battery Life, Megapixels - Front Camera 2, Megapixels - Main Camera 8, Standards MIL-SPEC 810G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.