Shop All Jobsite Boxes
Cat
Slope-Lid Jobsite Chest, Yellow, 60 in W x 30 in D x 39-1/2 in H
Mfr # CT43R
Zoro # G0927553
product price: $1,262.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,262.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Width 60 in
- Depth 30 in
- Height 39-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CT43R
- Zoro # G0927553
- UPC # 860002605548
- Country of Origin Mexico
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 39-1/2 in |
Details
Item | Slope-Lid Jobsite Chest |
Material | Steel |
Color | Yellow |
Jobsite Box Product Grouping | Jobsite Chest |
Features | Recessed handles for safe grip |
Description
The CAT brand is instantly recognized for and always representing products that are rugged, durable, hard-working, high quality and can be counted on to perform in any situation. All of our Jobsite Tool Boxes feature premium materials and construction with a powder-coat finish for superior durability and corrosion resistance with the recognized yellow color of CAT. They are completely built with 16-Gauge Steel with fully arc-welded seams ground to a smooth, perfect finish that will provide extra strength. Need field desk capability. Lock cover in horizontal position for instant on site work surface. Features a full-length, stacked and welded piano hinge with secure pins and a double padlock system that will help resist break-in attempts. Bolsters pre-drilled with 4 ovals for mounting optional 4 in. or 6 in. casters and 1 oval for caster lubrication, Caster ready 4 skid way allow access from any side, making it easier, faster and safer to transport. The CAT Slope Lid Jobsite Chest CT43R will provide versatility, security and organization for all your tools. • 16-Gauge steel construction with fully arc-welded seams for added durability • Support bar inside lid provides effortless and secure access • Double padlock system to reinforce security • Caster ready 4 skid way allow access from any side making it easier to transport • Recessed handles for safe grip • Lock cover in horizontal position for instant on site work surface • Full-length, stacked and welded piano hinges with secure pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 5/8" (KTI-22320)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- GIZMO 717 Extended Razor Blade Scrapper (GI2572110)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88210)
- CRESCENT JOBOX Mesh Cabinet, Brown, 65 in W x 33 in D x 55 in H (1-400990)
- CRESCENT JOBOX Slope Lid Jobsite Chest, Site-Vault Security, 16 ga Steel, 32.7 cu ft, 60" W x 30" D x 39.5" H (1-680990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 49 in W x 26-7/8 in D x 40-5/8 in H (677990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 72 in W x 24 in D x 60-3/4 in H (1-693990)
- KNAACK Model 89 STORAGEMASTER Jobsite Piano Box, 60" W x 30" D x 49" H, 16-Gauge Steel, Tan, 47.8 cu ft (89)
- WESTWARD WESTWARD Slope-Lid Jobsite Box, Blue, 31 cu ft, 60" W x 30" D x 40" H (499N11)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- Cat Jobsite Boxes