Shop All Traffic Safety Vests and Apparel
Cat
Safety Vest, XL
Mfr # CAT019501XL
Zoro # G0938213
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size XL
- Material Solid Polyester
- Stripe Color Silver
- Reflective Stripe Location Chest, Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CAT019501XL
- Zoro # G0938213
- UPC # 072874055356
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Details
Item | Safety Vest,XL |
Color | Lime |
Material | Solid Polyester |
Stripe Color | Silver |
Reflective Stripe Location | Chest, Waist |
Fabric Construction | Solid |
Number of Outside Pockets | 0 |
Total Number of Pockets | 0 |
Description
Safety Vest,XL, Vest Size XL
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size L, 12PK (GL2001KL)
- CUT PRO Cut Resistant Glove, PR (92754BPS)
- BULLARD Nylon Cape, Size 28 In., Nylon (46VX)
- NMC Hazardous Weather Shelter Sign, M121RB (M121RB)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 6X (61830)
- TOUGH DUCK Moto Vest, WV041-DKBR-L (WV041)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 3XL (53YL99)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 2X/3X, Lime (8220Z)
- CONDOR High Visibility Vest, Orange/Red, M (53YP35)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, L (61741)
- KISHIGO 2X-4X, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-2X-4X)
- Cat Traffic Safety Vests and Apparel