Shop All Coated Gloves
Cat
Padded Palm, Utility Gloves, 2XL
Mfr # CAT0122152X
Zoro # G0938240
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- Glove Construction Seamless Knit
- Base Coating Material Foam Nitrile
- Glove Materials Polyester/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CAT0122152X
- Zoro # G0938240
- UPC # 072874055257
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Padded Palm,Utility Gloves,2XL |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Sign, SA124P (SA124P)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 010)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 50inLx36inW, Blue, 6 mil, PK12 (UUB-50)
- K1 SERIES Ice Cleat Spacer, Shim, Low Profile, PR (V7770270-O/S)
- CAT Gloves Nitrile Palm Gry Knit L (CAT017419L)
- CAT Latex Coated Gloves, Palm Coverage, Black, L, PR (CAT017400L)
- RADIANS Lg Wonder Grip Nyl Palm Glove (WG310L)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 6, PR (11-925)
- PIP Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR (34-8745/XXL)
- PORTWEST NPR Pro Nitrile Foam, Med (AP65)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/8M)
- Cat Coated Gloves