Shop All Coated Gloves
Cat Merchandise
Nitrile Coated Gloves, Palm Coverage, Black, PR
Mfr # CAT017414J
Zoro # G0938268
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Construction Seamless Knit
- Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Merchandise
- MFR # CAT017414J
- Zoro # G0938268
- UPC # 072874016043
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Glove Construction | Seamless Knit |
Coating Material | Nitrile |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Nylon,with Nitrile Palm Glove,Jumbo
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Insulated Hoodie, WJ081-BLACK-L (WJ081)
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- DUNLOP Knee Boots, Size 9, 15" H, Black, Plain, PR (8990400)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, S, PR (BO500W-S)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, (RWG15L)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (330XL-10)
- XPOSE SAFETY Red Palm Working Gloves, 10PK (RPG-10-X-S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9696M)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size XL (10) (99-1-9606-10-K)
- Cat Merchandise Coated Gloves