Shop All Coated Gloves
Cat
Latex Coated Gloves, Palm Coverage, Black, PR
Mfr # CAT017400J
Zoro # G0938207
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Glove Construction Seamless Knit
- Coating Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat
- MFR # CAT017400J
- Zoro # G0938207
- UPC # 072874015961
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
Glove Construction | Seamless Knit |
Coating Material | Latex |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Latex Coat Palm,Poly Cotton Glove,Jumbo
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- NEVS IV Tubing Label - IV Tubing Changed 15/16" x 3" Flr Orange w/Black (NTUBE-4368)
- SAFEWAZE Vertical/Stationary Beam Anchor (019-4009)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Blue (93283)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- 3M Foam Nitrile Coated Gloves, Palm Coverage, Brown, M, 120PK (CGM-GU)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, X-Large (708350XL)
- WEST CHESTER PROTECTIVE GEAR John Deere Women's Foam Palm Dipped Gloves Black/Pink L 1 pair (JD00021-W)
- PORTWEST PU Palm Glove, XXS (A120)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- Cat Coated Gloves