Shop All General Purpose Gloves
Cat
Large High Visibility Gloves
Mfr # CAT012214L
Zoro # G0938170
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat
- MFR # CAT012214L
- Zoro # G0938170
- UPC # 072874051006
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | High Visibility,Utility Glove,L |
Description
High Visibility,Utility Glove,L
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, XL, 12PK (AXSDG-05-011)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (PRO15CDM)
- CAT Glove Padded Palm Utility (CAT012215M)
- CAT Glove Nylon Nitrile Adj Wrst L (CAT017416L)
- CAT Gloves Utility Digital Camo L (CAT012270L)
- CAT Gloves Utility Digital Camo Xl (CAT012270X)
- MCR SAFETY MCR Safety N9690L Ninja Ice Gloves, Arcylic Terry Inner, Black, Large, 1 Pair (N9690L)
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- FASHIONFIRST Womens Beast Mode Fitness Fingerless - Black; Small (FA194117)
- Cat Gloves & Hand Protection