Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Cat Footwear
Work Boots, Plain, 13, M, Lace Up, Wheat, PR (Discontinued)
Mfr # P70042
Zoro # G8960156
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Tan
- Size 13
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P70042
- Zoro # G8960156
- UPC # 018471936094
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Size | 13 |
Size (PRINT) | 13 |
Width | M |
Overall Height | 6 in |
Description
Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Wheat, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number P70042, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.