Shop All Plain-Toe Work Boots and Shoes
Cat Footwear
Work Boots, Leather, 6In, Tan, 13M, PR
Mfr # P72365 13.0M
Zoro # G9103963
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Gender Men's
- Toe Type Plain
- Footwear Style 6" Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P72365 13.0M
- Zoro # G9103963
- UPC # 018462114050
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 6 in |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
Work Boots, Color Tan, Gender Men's, Color Family Tan, Size (PRINT) 13, Style Number P72365, Toe Cap Material Not Applicable, Insulated No, Maximum Heat Rating Not Applicable, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108671729)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton (6700FR)
- SIGNMISSION ANSI Warning, 7" Height, 10" Width, Rigid Plastic, OS-WS-P-710-L-19948 (OS-WS-P-710-L-19948)
- CAT FOOTWEAR Outline Soft Toe Boot, 13, W, PR, Color: Seal Brown (P74087)
- CAT FOOTWEAR Work Boots, Plain, 5, M, Lace Up, Drk Brwn, PR (P72593)
- ROCKY Sport Pro Pull-On Rubber Snake Boot, 9M (RKS0450)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 115)
- TIMBERLAND PRO Wellington Boot, M, 12, Brown, PR (TB0A1XFX214)
- IRON AGE Work Boots Comp, 6In., Brown, 10W, PR (IA0160)
- NORTHSIDE Size 11.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX115XXX)
- Cat Footwear Foot Protection