Shop All Composite Toe Boots and Shoes
Cat Footwear
Work Boots, Composite, Men, 14, M, Black, PR
Mfr # P90284
Zoro # G9109597
Free Shipping & Returns
$122.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Footwear Style Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P90284
- Zoro # G9109597
- UPC # 018469874988
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 14 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Glove Kits (GLVKT-BRC2-1408)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- CALLOWAY MILLS Black, 18 W x 30 L (103651830)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, S (SMB2-02-S)
- CAT FOOTWEAR Work Boots, Composite, Men, 11.5, M, Black, PR (P89955)
- CAT FOOTWEAR Work Boots, Composite, Men, 10.5, M, Black, PR (P89955)
- CAT FOOTWEAR Work Boots, Composite, Men, 7.5, W, Black, PR (P89955)
- CAT FOOTWEAR Work Boots, Composite, Men, 9.5, W, Black, PR (P89955)
- CAT FOOTWEAR Work Boots, Composite, Men, 13, W, Black, PR (P89955)
- CAT FOOTWEAR Work Boots, Composite, Men, 12, W, Black, PR (P89955)
- DANNER Hiker Boot, EE, 10, Brown, PR (13860-10EE)
- Cat Footwear Foot Protection