Shop All Composite Toe Boots and Shoes
Cat Footwear
Work Boots, Composite, Men, 10.5, M, Black, PR
Mfr # P89955
Zoro # G8610217
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P89955
- Zoro # G8610217
- UPC # 040707928146
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28100)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK LARGE)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (71550)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Blue (KC-MS-XL-DNG-1BL-Z)
- CAT FOOTWEAR Work Boots, Composite, Men, 7.5, W, Black, PR (P89955)
- CAT FOOTWEAR Work Boots, Composite, Men, 9.5, W, Black, PR (P89955)
- CAT FOOTWEAR Work Boots, Composite, Men, 8, M, Black, PR (P89955)
- CAT FOOTWEAR Athletic Shoe, M, 11, Brown, PR (P91350)
- CAT FOOTWEAR Work Boots, Composite, Men, 12, W, Black, PR (P89955)
- CAT FOOTWEAR Athletic Shoe, M, 11 1/2, Brown, PR (P91350)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, E, Thinsulate, 8inH, PR (CA7921)
- Cat Footwear Composite Toe Boots and Shoes