Shop All Plain-Toe Work Boots and Shoes
Cat Footwear
Work Boots, 7, W, Climasphere Insole, PR
Mfr # P72593
Zoro # G8960542
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P72593
- Zoro # G8960542
- UPC # 018462633025
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Size (PRINT) | 7 |
Overall Height | 6 in |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7, Static Dissipative No, Style Number P72593
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Assembly Strap and Hose Clip Stored Pres (14778-P001)
- ERGODYNE Skullerz 8950XL Bump Cap, Long Brim, Black, XL (23348)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- ERB SAFETY Eye Retainer, Wire Dog (15760)
- CAT FOOTWEAR Outline Soft Toe Boot, 13, W, PR, Color: Seal Brown (P74087)
- CAT FOOTWEAR Revolver Soft Toe Pull-On Boot, 10, M, PR (P72191)
- CAT FOOTWEAR Revolver Soft Toe Pull-On Boot, 8, M, PR (P72191)
- GENUINE GRIP Boots, 10, EE, White, Plain, Womens, PR (385-10W)
- ROCKY Alpha Force Oxford ShoeE, 11ME (FQ0002168)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- Cat Footwear Plain-Toe Work Boots and Shoes