Shop All Boots and Outdoor
Cat Footwear
Western Boot, W, 9, Brown, PR
Mfr # P91367
Zoro # G509981562
Free Shipping & Returns
Not eligible for select promotions
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Manufacturers Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P91367
- Zoro # G509981562
- UPC # 195017757990
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 9 |
Width | W |
Size (PRINT) | 9 |
Overall Height | 4 1/2 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Demitasse, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- RUBBER-CAL "Polygon" All Weather Coco Scraper Mat, 18 by 30-Inch (10-100-517)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- HY-KO 3In Reflective Number 9, 10PK (B00450)
- CAT FOOTWEAR Western Boot, M, 8 1/2, Brown, PR (P91367)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 090)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10 (EVO2-10)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 090)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 080)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- SERVUS Boot Pvc St Toe 16In Black 8 (18821-8)
- Cat Footwear Boots and Outdoor