Shop All Boots and Outdoor
Cat Footwear
Western Boot, W, 7 1/2, Brown, PR
Mfr # P91367
Zoro # G309981564
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 1/2
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Style Family Western Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P91367
- Zoro # G309981564
- UPC # 195017757969
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Width | W |
Overall Height | 4 1/2 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Demitasse, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- LYLE No Parking On Grass Parking Sign, 18"x12 (NP-027-12HA)
- BROTHER Ptouch TZe Laminated Tape Cartridges, Black (BRTTZE231)
- BOSS Glove Mechanic X-Tough Large (5206L)
- CAT FOOTWEAR Western Boot, M, 8 1/2, Brown, PR (P91367)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 105)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 130)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 11 (EVO2-11)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 070)
- Cat Footwear Boots and Outdoor