Shop All Boots and Outdoor
Cat Footwear
Western Boot, W, 11 1/2, Brown, PR
Mfr # P91367
Zoro # G909981551
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 11 1/2
- Upper Material Leather
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P91367
- Zoro # G909981551
- UPC # 195017758041
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 4 1/2 in |
Width | W |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Demitasse, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Number Stamp Set, 6mm (25905)
- C.H. HANSON C.H. Hanson 337-10013 Brass Stencil 3 Inch Number Set (337-10013)
- TINGLEY Weather-Tuff® Jacket, Size Men's Large, Storm Fly Front, Attached Hood, Yellow (J33117.LG)
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- CAT FOOTWEAR Western Boot, M, 8 1/2, Brown, PR (P91367)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- LACROSSE ZXT Knee Boot 16" Black Foam, 11, PR (189010-11)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 120)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 100)
- SURTEK Garden Boots 6 (137566)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 070)
- Cat Footwear Boots and Outdoor