Shop All Boots and Outdoor
Cat Footwear
Western Boot, W, 10, Brown, PR
Mfr # P91367
Zoro # G709981560
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 10
- Upper Material Leather
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P91367
- Zoro # G709981560
- UPC # 195017758010
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 10 |
Size (PRINT) | 10 |
Width | W |
Overall Height | 4 1/2 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Demitasse, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (A010CA04)
- KAPPLER Male Glove Insert Cones, White (AG0AR)
- BROTHER Printer Label, Black/White, Labels/Roll: 800 (DK1209)
- HONEYWELL NORTH Honeywell SAF-T-FIT-PLUS N1105 Particulate Respirator, N95, Nose Clip, Medium/Large, 1 Box (14110388)
- CAT FOOTWEAR Western Boot, M, 8 1/2, Brown, PR (P91367)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 14 (EVO2-14)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 110)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A172T214)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 10 (XKAB451Y)
- CARHARTT Wellington Boots, Waterprf, 11In, 11W, PR (CMP1100 11W)
- Cat Footwear Foot Protection