Shop All Boots and Outdoor
Cat Footwear
Western Boot, W, 10 1/2, Brown, PR
Mfr # P91367
Zoro # G709981553
Free Shipping & Returns
Not eligible for select promotions
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 1/2
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Gender (PRINT) Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P91367
- Zoro # G709981553
- UPC # 195017758027
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 10 1/2 |
Width | W |
Overall Height | 4 1/2 in |
Size (PRINT) | 10 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Demitasse, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 6 Men's Steel Rubber Boot, Tan (22271G/6)
- MSA SAFETY Sample Line, PTFE, 25 -ft. (10049057)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- KORKERS Original Ice Cleat XL, 12 Studs, PR (OA8000-XL)
- CAT FOOTWEAR Western Boot, M, 8 1/2, Brown, PR (P91367)
- LACROSSE ZXT Knee Boot 16" Black Foam, 11, PR (189010-11)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 10 (XAN1P/9180AP131-10)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 090)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 120)
- Cat Footwear Foot Protection