Shop All Boots and Outdoor
Cat Footwear
Western Boot, M, 9 1/2, Brown, PR
Mfr # P91367
Zoro # G409981556
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 1/2
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Size (PRINT) 9 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P91367
- Zoro # G409981556
- UPC # 195017757877
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 4 1/2 in |
Width | M |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Demitasse, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Ladies Mesh Back Vest, Pink, Large (V1021840U-L)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BL)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, M (167460-RSMD)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (SZNGNPRXL1M)
- CAT FOOTWEAR Western Boot, M, 8 1/2, Brown, PR (P91367)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-9)
- TINGLEY Lightweight Boots, 10 Men/12 Women, PR (21121)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look - Large (SC200916BKL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDBSTL)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9 (EVO2-9)
- Cat Footwear Foot Protection