Shop All Boots and Outdoor
Cat Footwear
Western Boot, M, 8 1/2, Brown, PR
Mfr # P91367
Zoro # G309981557
product price: $139.99
/pr
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 1/2
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Midsole Material (PRINT) EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P91367
- Zoro # G309981557
- UPC # 195017757853
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Overall Height | 4 1/2 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Demitasse, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- CONDOR Stop No Pedestrians Sign, 18" W, 18" H, English, Plastic, Red, White (476N14)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, M (O53129)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW000 M 100)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- KEEN 6-Inch Work Boot, EE, Brown (1021467)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 6 (XAN1P/9180AP131-06)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- MAGID EconoWear CVCHB8MCP Microporous Coveralls with Attached Hood and Boots, 25case (CVCHB8MCP-L)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 11 (XAN1P/9180AP131-11)
- Cat Footwear Foot Protection