Shop All Boots and Outdoor
Cat Footwear
Western Boot, M, 14, Brown, PR
Mfr # P91367
Zoro # G109981566
original price:
$224.99
37% off
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P91367
- Zoro # G109981566
- UPC # 195017757945
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 14 |
Overall Height | 4 1/2 in |
Size (PRINT) | 14 |
Width | M |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Demitasse, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 3-1/2 in H, Vinyl, High Noise (LCU3-0354-RD_5x3.5)
- HEXARMOR Cleaning Fluid Refills, PK9 (14-10029)
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (MP110PF)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CAT FOOTWEAR Western Boot, M, 8 1/2, Brown, PR (P91367)
- WARSON BRANDS. Reebok RB4555 Men's Waterproof Sport Hiker, Black, Size 10.5 W (RB4555-W-10.5)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 110)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 9, PR (644103-9)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 10 (PAN1P/9180AP121-10)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-10)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 080)
- Cat Footwear Boots and Outdoor