Shop All Steel Toe Boots
Cat Footwear
Western Boot, M, 10, Brown, PR
Mfr # P91367
Zoro # G010865290
product price: $139.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Width M
- Oil Resisting Sole Yes
- Style Number P91367
- Maximum Heat Rating (PRINT) Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P91367
- Zoro # G010865290
- UPC # 195017757884
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Overall Height | 4 1/2 in |
Size (PRINT) | 10 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Demitasse, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 6 in. x 14 in. Attn No Diving Pool Sign (23022)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White (2919 M)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-BC-A-710-L-10059)
- MAGID Precision Safety Disposable Comfort Mask, 50Dispenser, 50PK (IR1901)
- CAT FOOTWEAR Size 13W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 10.5 Steel 6-Inch Steel Toe Boot (P89586)
- CAT FOOTWEAR Size 8W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 10W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Cat Footwear Foot Protection