Shop All Steel Toe Shoes
Cat Footwear
Threshold Wp Steel Toe 6", 9.5, W, PR
Mfr # P90936
Zoro # G7855640
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P90936
- Zoro # G7855640
- UPC # 00884401114753
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Details
Item | Threshold Wp Steel Toe 6",9.5,W,Pair 1 |
Description
Threshold Wp Steel Toe 6 In.,9.5,W,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- MAPA Cut Resistant Sleeve, HDPE, 18in. L (532)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318)
- HESKINS LLC Heskins Standard Safety Grip‚Ñ¢ Anti Slip Tape, Black, 6" x 60', 60 Grit (3401015000060NUA)
- CAT FOOTWEAR Size 10 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 7, M, PR (P89940)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 7.5, M, PR (P89940)
- CAT FOOTWEAR Athletic Work Shoes, 8, W, Men, Drk Brn, PR (P90439)
- CAT FOOTWEAR Athletic Shoe, W, 8, Brown, PR (P91350)
- CAT FOOTWEAR Size 11 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 10, E Width (484072BLK100)
- Cat Footwear Steel Toe Shoes