Shop All Steel Toe Boots
Cat Footwear
Size 9.5 Steel 6-Inch Steel Toe Boot
Mfr # P89586
Zoro # G7843217
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.5
- Upper Boot Material All Leather
- Outsole Material Rubber
- Insulated No
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P89586
- Zoro # G7843217
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9.5 |
Height | 6" |
Footwear Width | M |
Details
Upper Boot Material | All Leather |
Item | Second Shift 6" Steel Toe Boot,9.5,M,Pair 1 |
Outsole Material | Rubber |
Insulated | No |
Toe Type | Steel |
Footwear Sole Pattern | T3 Rubber Lug |
Style Number | 89586 |
Description
Second Shift 6 In. Steel Toe Boot,9.5,M,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White (FC-N-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 7" L, Black, PR (IEXT-FIBLK-02-S)
- MIDWEST RAKE Replacement Steel Spikes, 1" L, PK26 (46126)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- CAT FOOTWEAR Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 10-1/2W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 8W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 12, M, PR (P89817)
- KEEN Size 17 Men's 6 in Work Boot Steel Work Boot (1020086)
- Cat Footwear Foot Protection