Shop All Steel Toe Boots
Cat Footwear
Size 9 Steel 6-Inch Steel Toe Boot
Mfr # P89586
Zoro # G7843180
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Upper Boot Material All Leather
- Height 6"
- Outsole Material Rubber
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P89586
- Zoro # G7843180
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 |
Height | 6" |
Footwear Width | M |
Details
Upper Boot Material | All Leather |
Item | Second Shift 6" Steel Toe Boot,9,M,Pair 1 |
Outsole Material | Rubber |
Style Number | 89586 |
Insulated | No |
Toe Type | Steel |
Footwear Sole Pattern | T3 Rubber Lug |
Description
Second Shift 6 In. Steel Toe Boot,9,M,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Hands Clear Sign - Bilingual (ESD654PB)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87151)
- GUARDIAN EQUIPMENT Shower with Eye Wash, SS Pipe (G1991-316)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear Series (GG2891S-SGAF)
- CAT FOOTWEAR Size 13W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, M, PR (P89817)
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 13, W, PR (P89817)
- CAT FOOTWEAR Size 11W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Seal Brown (P90803)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- Cat Footwear Foot Protection