Shop All Steel Toe Boots
Cat Footwear
Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # P89135
Zoro # G8606622
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P89135
- Zoro # G8606622
- UPC # 018471937022
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, Stick Application, Red, PR (02719-L)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Medium (40150-M)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-421)
- 3M DBI-SALA Rescue Pole, Black (8900299)
- CAT FOOTWEAR Size 13W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 11W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 8, W, PR (P89817)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Size 14 Men's Wellington Boot Steel Work Boot, Brown (P90085)
- TIMBERLAND PRO Athletic Shoe, M, 9 1/2, Black, PR (TB1A2174001)
- Cat Footwear Steel Toe Boots