Shop All Steel Toe Boots
Cat Footwear
Size 8 Steel 6-Inch Steel Toe Boot
Mfr # P89586
Zoro # G7843339
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Upper Boot Material All Leather
- Footwear Width W
- Style Number 89586
- Footwear Sole Pattern T3 Rubber Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P89586
- Zoro # G7843339
- UPC # 00018462631687
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 |
Footwear Width | W |
Height | 6" |
Details
Upper Boot Material | All Leather |
Item | Second Shift 6" Steel Toe Boot,8,W,Pair 1 |
Style Number | 89586 |
Footwear Sole Pattern | T3 Rubber Lug |
Outsole Material | Rubber |
Insulated | No |
Toe Type | Steel |
Description
Second Shift 6 In. Steel Toe Boot,8,W,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coverall, L, Red, Polyester (66-667)
- LYLE No Smoking Notice Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU5-0143-RD_14x10 (LCU5-0143-RD_14x10)
- NMC Fire Extinguisher Sign (M23FR)
- SAFETYPOSTER.COM Safety Pstr, PPE Essential Not Optial, ENG (P3034)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 8, W, PR (P89817)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 8, M, PR (P89817)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Size 14 Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CAT FOOTWEAR Size 10W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- TIMBERLAND PRO Size 12 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- Cat Footwear Steel Toe Boots