Shop All Steel Toe Shoes
Cat Footwear
Size 8 Men's Hiker Shoe Steel Safety Footwear, Black
Mfr # P91274
Zoro # G202589904
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width W
- Upper Color Black
- Features Durable and Lightweight, Overbuilt Style and Protection
- Footwear Construction Type Strobel
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P91274
- Zoro # G202589904
- UPC # 194917329580
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Width | W |
Boot Height | 3 1/2 in |
Height | 3 1/2 in |
Footwear Width | W |
Size | 8 |
Heel Height | 2 1/2 in |
Overall Height | 3 1/2 in |
Size (PRINT) | 8 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (FX122P)
- 3M 3M M-407 Versaflo Respiratory Helmet Assembly, (51131173231)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- BDG Poly-Cotton Glove, X-Large, PR (10-9-77-XL)
- CAT FOOTWEAR Size 9 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Athletic Shoe, W, 8, Brown, PR (P91350)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 7, W, PR (P89940)
- CAT FOOTWEAR Womens Tess Steel Toe, 7, M, PR (P91009)
- CAT FOOTWEAR Size 8-1/2 Men's Wellington Boot (P90439)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, W, PR (P89940)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- Cat Footwear Foot Protection