Shop All Steel Toe Boots
Cat Footwear
Size 7.5 Steel 6-Inch Steel Toe Boot
Mfr # P89586
Zoro # G7843433
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.5
- Upper Boot Material All Leather
- Insulated No
- Footwear Sole Pattern T3 Rubber Lug
- Style Number 89586
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P89586
- Zoro # G7843433
- UPC # 00001631820166
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 7.5 |
Height | 6" |
Footwear Width | W |
Details
Upper Boot Material | All Leather |
Item | Second Shift 6" Steel Toe Boot,7.5,W,Pair 1 |
Insulated | No |
Footwear Sole Pattern | T3 Rubber Lug |
Style Number | 89586 |
Toe Type | Steel |
Outsole Material | Rubber |
Description
Second Shift 6 In. Steel Toe Boot,7.5,W,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-3X)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 8-9, Women's 10-11, 1 Pair (PAM-M89/W1011)
- WELLS LAMONT Gloves, Leather Drivers, Large, PR (Y0153L)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-176-593-BK)
- CAT FOOTWEAR Size 10.5 Steel 6-Inch Steel Toe Boot (P89586)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 10.5, M, PR (P89817)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, M, PR (P89817)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- DANNER Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- Cat Footwear Foot Protection