Shop All Steel Toe Shoes
Cat Footwear
Size 7 Men's Hiker Shoe Steel Safety Footwear, Black
Mfr # P91274
Zoro # G402676480
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P91274
- Zoro # G402676480
- UPC # 194917329436
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 7 |
Width | M |
Boot Height | 3 1/2 in |
Heel Height | 2 1/2 in |
Height | 3 1/2 in |
Footwear Width | M |
Overall Height | 3 1/2 in |
Size (PRINT) | 7 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 17 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0317YB)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM78)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV82)
- 3M 3M OUTDOOR SFTY GLSS GRY (90835)
- CAT FOOTWEAR Size 9 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Size 11 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Size 13 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Threshold Wp Steel Toe 6", 9.5, M, PR (P90936)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8, W, PR (P89940)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9.5, M, PR (P89940)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, W, PR (P89940)
- Cat Footwear Steel Toe Shoes