Shop All Steel Toe Shoes
This Product is Discontinued
Cat Footwear
Size 7-1/2 Men's Loafer Shoe Steel Work Shoe, Black (Discontinued)
Mfr # P90098
Zoro # G8612247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Loafer Shoe
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P90098
- Zoro # G8612247
- UPC # 773984747956
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Footwear Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number P90098
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.