Shop All Steel Toe Boots
Cat Footwear
Size 7 1/2 Men's 6" Work Boot Steel Work Boot, Black
Mfr # P89135
Zoro # G8606717
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6" Work Boot
- Gender Men's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P89135
- Zoro # G8606717
- UPC # 018471937114
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | W |
Footwear Width | W |
Height | 6" |
Heel Height | 1/2" |
Footwear Size | 7 1/2 |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121439 (121439)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9210-03)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Bright Silver Finish (SB-10S)
- CAT FOOTWEAR Size 11W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CAT FOOTWEAR Size 13W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 7, W, PR (P89817)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 10.5, M, PR (P89817)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 8, M, PR (P89817)
- GEORGIA BOOT Size 12 Men's 6" Work Boot Steel Work boots, Brown (G6315)
- Cat Footwear Steel Toe Boots