Shop All Steel Toe Shoes
Cat Footwear
Size 14 Men's Hiker Shoe Steel Safety Footwear, Black
Mfr # P91274
Zoro # G602589948
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width M
- Upper Color Black
- Features Durable and Lightweight, Overbuilt Style and Protection
- Footwear Style Hiker Shoe
- SATRA Rating- Forefoot Slip on Quarry Tile (Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P91274
- Zoro # G602589948
- UPC # 194917329559
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Width | M |
Heel Height | 2 1/2 in |
Boot Height | 3 1/2 in |
Height | 3 1/2 in |
Footwear Width | M |
Size | 14 |
Overall Height | 3 1/2 in |
Size (PRINT) | 14 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, White, Thickness: 0.059" (25377)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- CAT FOOTWEAR Womens Tess Steel Toe, 6, M, PR (P91009)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, M, PR (P89940)
- CAT FOOTWEAR Athletic Style Work Shoes, 7, M, Gray, PR (P90594)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9.5, M, PR (P89940)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8, W, PR (P89940)
- CAT FOOTWEAR Size 7 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- SKECHERS Work Shoes, 9, M, Black, Alloy, Womens, PR (76553 BKPK SZ 9)
- Cat Footwear Foot Protection