Shop All Steel Toe Boots
Cat Footwear
Size 13 Steel 6-Inch Steel Toe Boot
Mfr # P89586
Zoro # G7843372
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13
- Upper Boot Material All Leather
- Footwear Width M
- Height 6"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P89586
- Zoro # G7843372
- UPC # 00018462631779
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 13 |
Footwear Width | M |
Height | 6" |
Details
Upper Boot Material | All Leather |
Item | Second Shift 6" Steel Toe Boot,13,M,Pair 1 |
Insulated | No |
Footwear Sole Pattern | T3 Rubber Lug |
Style Number | 89586 |
Outsole Material | Rubber |
Toe Type | Steel |
Description
Second Shift 6 In. Steel Toe Boot,13,M,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL VISION Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (COOLDRM)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 2XL/3XL (8251HDZBK)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- AIR SYSTEMS INTL Power Cord 7ft 3-Prong (ELCB013)
- CAT FOOTWEAR Size 8W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 11W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 10.5, M, PR (P89817)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, W, PR (P89817)
- CAT FOOTWEAR Size 8W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown (CMP1200 12M)
- Cat Footwear Steel Toe Boots