Shop All Steel Toe Boots
Cat Footwear
Size 12 Steel 6-Inch Steel Toe Boot
Mfr # P89586
Zoro # G7843409
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Upper Boot Material All Leather
- Footwear Width W
- Insulated No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P89586
- Zoro # G7843409
- UPC # 00018462631618
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Footwear Width | W |
Height | 6" |
Details
Upper Boot Material | All Leather |
Item | Second Shift 6" Steel Toe Boot,12,W,Pair 1 |
Insulated | No |
Outsole Material | Rubber |
Style Number | 89586 |
Toe Type | Steel |
Footwear Sole Pattern | T3 Rubber Lug |
Description
Second Shift 6 In. Steel Toe Boot,12,W,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Heavy Gauge Jumper Cables (611)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- PIG Footwear Sanitizing Mat, 24" L, 32" W (SAN200)
- CAT FOOTWEAR Size 9.5 Steel 6-Inch Steel Toe Boot (P89586)
- CAT FOOTWEAR Size 10.5 Steel 6-Inch Steel Toe Boot (P89586)
- CAT FOOTWEAR Size 11W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 9 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- Cat Footwear Foot Protection