Shop All Steel Toe Boots
Cat Footwear
Size 12 Men's Pull On Steel Work Boots, Brown
Mfr # P89021
Zoro # G8606534
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width W
- Upper Boot Material All Leather
- Ninety Degree Heel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P89021
- Zoro # G8606534
- UPC # 018466153536
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | W |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Width | W |
Overall Height | 11 in |
Size (PRINT) | 12 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number P89021, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (470A57)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA240)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9, W, PR (P89817)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 8, W, PR (P89817)
- CAT FOOTWEAR Size 11W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Wheat (P89162)
- WOLVERINE Size 7 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Cat Footwear Foot Protection