Shop All Steel Toe Boots
Cat Footwear
Size 11W Men's Wellington Boot Steel Work Boot, Brown
Mfr # P90085
Zoro # G8611976
product price: $145.99
/pr
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P90085
- Zoro # G8611976
- UPC # 773984031765
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Heel Height | 1/2 in |
Height | 11 in |
Footwear Width | W |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 11 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number P90085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Light-writing Patch, Sandstone, 500D Nylon (56121)
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- ZING Portable LockoutKit, Filled, Electrical, 11 (7119)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 14 Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CAT FOOTWEAR Size 8W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 11W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CAT FOOTWEAR Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 7, W, PR (P89817)
- Cat Footwear Steel Toe Boots