Shop All Steel Toe Boots
Cat Footwear
Size 11 Steel 6-Inch Steel Toe Boot
Mfr # P89586
Zoro # G7843451
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Upper Boot Material All Leather
- Insulated No
- Style Number 89586
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P89586
- Zoro # G7843451
- UPC # 00018462631601
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Footwear Width | W |
Height | 6" |
Details
Upper Boot Material | All Leather |
Item | Second Shift 6" Steel Toe Boot,11,W,Pair 1 |
Insulated | No |
Style Number | 89586 |
Footwear Sole Pattern | T3 Rubber Lug |
Outsole Material | Rubber |
Toe Type | Steel |
Description
Second Shift 6 In. Steel Toe Boot,11,W,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- 5.11 Tactical Boots, 6-1/2, R, Black, Plain, PR (12404)
- MSA SAFETY Replacement Ratchet Suspension, Small (10126692)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB127SBULG002500)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, M, PR (P89817)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 7, W, PR (P89817)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 8W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- TIMBERLAND PRO Size 11 Men's 8 in Work Boot Steel Work Boot, Wheat (TB026002713)
- Cat Footwear Steel Toe Boots