Shop All Steel Toe Boots
Cat Footwear
Size 11 Steel 6-Inch Steel Toe Boot
Mfr # P89586
Zoro # G7843381
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Upper Boot Material All Leather
- Height 6"
- Style Number 89586
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P89586
- Zoro # G7843381
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Height | 6" |
Footwear Width | M |
Details
Upper Boot Material | All Leather |
Item | Second Shift 6" Steel Toe Boot,11,M,Pair 1 |
Style Number | 89586 |
Footwear Sole Pattern | T3 Rubber Lug |
Insulated | No |
Outsole Material | Rubber |
Toe Type | Steel |
Description
Second Shift 6 In. Steel Toe Boot,11,M,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30R)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 /40 KA Purple)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Sunglasses, Diopter: +1.50, Black Frame, Smoke Gray Lens (22516)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 8W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CAT FOOTWEAR Size 8W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, W, PR (P89817)
- CAT FOOTWEAR Size 9W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- GEORGIA BOOT Size 11 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- Cat Footwear Foot Protection