Shop All Steel Toe Shoes
Cat Footwear
Size 11 Men's Hiker Shoe Steel Safety Footwear, Black
Mfr # P91274
Zoro # G602589986
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width M
- Upper Color Black
- Features Durable and Lightweight, Overbuilt Style and Protection
- Removable Insole Yes
- Insole Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P91274
- Zoro # G602589986
- UPC # 194917329511
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Width | M |
Footwear Width | M |
Boot Height | 3 1/2 in |
Size | 11 |
Height | 3 1/2 in |
Heel Height | 2 1/2 in |
Overall Height | 3 1/2 in |
Size (PRINT) | 11 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Reusable Bell Shape, Orange (HL400-MXM-REFILL)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9780-6-K)
- EATON Tower Light LED Module Steady, Blue (SL7-L120-B)
- MSA SAFETY Advantage™ 3000 Full Face Respirator, M (10028995)
- CAT FOOTWEAR Size 9 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Size 10 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Size 10 1/2 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 7.5, M, PR (P89940)
- CAT FOOTWEAR Athletic Shoe, W, 11 1/2, Brown, PR (P91350)
- CAT FOOTWEAR Athletic Work Shoes, 8, W, Men, Drk Brn, PR (P90439)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- Cat Footwear Foot Protection