Shop All Steel Toe Boots
Cat Footwear
Size 11 Men's 6 in Work Boot Steel Work Boot, Wheat
Mfr # P89162
Zoro # G9109152
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Wheat
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P89162
- Zoro # G9109152
- UPC # 094729099414
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Height | 6 in |
Footwear Width | M |
Heel Height | 1/2 in |
Footwear Size | 11 |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Beard Net-Fire Resistant, Gray, Universal (BN-1)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-06-011)
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR (4JD72)
- TUCKER Glove, Freezercut-Resist, Mpr (Y9239TM)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 10 Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 14 Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CAROLINA SHOE Size 11-1/2EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- Cat Footwear Steel Toe Boots